Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 7" Pilaster Toilet Partition, Solid Plastic Polymer, Blue
Mfr # 40-9087071-9509
Zoro # G6314551
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Pilaster
- Type Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9087071-9509
- Zoro # G6314551
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 in |
Height | 70 in |
Overall Width | 7 in |
Overall Height | 70 in |
Dimension | 70 in x 7 in x 1 in |
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Hardware Pieces Included Floor Mounted Mounting Kit (2 Anchors), Screw Pack #10x5/8 in SS T-27 Pin Torx, 7 in Stainless Steel Shoe, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PVC (V01150)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Particle Board, Almond (65-M781801-4000)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- Asi Global Partitions Bathroom Partitions & Accessories