Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 60" Panel Toilet Partition, Solid Plastic Polymer
Mfr # 40-5085950-9509
Zoro # G6311952
product price: $471.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5085950-9509
- Zoro # G6311952
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 60 in |
Height | 55 in |
Overall Height | 55 in |
Dimension | 55 in x 60 in x 1 in |
Overall Width | 60 in |
Description
Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 60 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Blue, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type High Density Polyethylene, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU59)
- ZORO SELECT 2" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-256)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087049-9200)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M082401-9200)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- KOHLER Jacquard(R) Ring Pull (99685-HF2)
- Asi Global Partitions Bathroom Partitions & Accessories