Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 58" Panel Toilet Partition, Solid Polymer
Mfr # 65-M085750-9235
Zoro # G3454604
product price: $598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 65-M085750-9235
- Zoro # G3454604
- UPC # 776115169474
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 58 in |
Height | 55 in |
Overall Height | 55 in |
Dimension | 55 in x 58 in x 1 in |
Overall Width | 58 in |
Description
Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 58 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Cream, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Theft Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type Solid Polymer, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Celcon Washer, Plastic (340-004JKABNF)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow (XPRE12)
- NVENT CADDY Strut Cushion Clamp, 2 in. Pipe (CCC0237)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92670303)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- Asi Global Partitions Bathroom Partitions & Accessories