Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 58" Panel Toilet Partition, Solid Plastic Polymer
Mfr # 40-5085750-9509
Zoro # G6311916
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type Panel
- Type Panel
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5085750-9509
- Zoro # G6311916
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 58 in |
Height | 55 in |
Overall Height | 55 in |
Dimension | 55 in x 58 in x 1 in |
Overall Width | 58 in |
Description
Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 58 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Blue, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type High Density Polyethylene, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ASCO RH Caps, PK10 (258851)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- ASI GLOBAL PARTITIONS 4" x 4-3/4" Zamac Urinal Screen Bracket, for Plastic Partition (40-8511281)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Polymer (65-M083561-9200)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Inswing Door Stop and Keeper, Aluminum Alloy (40-8562305)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370503-25)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Wall Pilaster Brkt, Stainless Steel (40-8275210)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- Asi Global Partitions Bathroom Partitions & Accessories