Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 55" Panel Toilet Partition, Solid Plastic Polymer
Mfr # 40-5085450-9205
Zoro # G6311907
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Panel
- Bathroom Partition Type Panel
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-5085450-9205
- Zoro # G6311907
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 55 in |
Height | 55 in |
Overall Width | 55 in |
Overall Height | 55 in |
Dimension | 55 in x 55 in x 1 in |
Description
Partition Panel, Component Type Panel, Material Solid Plastic Polymer, Overall Width 55 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, Hardware Pieces Included Not Applicable, Includes Panel, Resistance Properties Vandal Resistant, Mounting Type Wall and Column Anchored, Finish Pebble, Inner Core Type High Density Polyethylene, Product Type Bathroom Partition Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 3/4", 150,304, Thrd Heavy (4381031840)
- PFISTER Pfister Bdy Dvtr An (951-1420)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Gray (40-7133350-25)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- ASI GLOBAL PARTITIONS 2" x 2-5/8" End Panel Bracket, for Polymer Partition (40-8445010)
- Asi Global Partitions Bathroom Partitions & Accessories