Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 36" Door Toilet Partition, Solid Plastic Polymer
Mfr # 40-9083561-9509
Zoro # G6311837
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Bathroom Partition Type ADA Compliant Door
- Type Door
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9083561-9509
- Zoro # G6311837
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 36 in |
Height | 55 in |
Overall Width | 36 in |
Dimension | 55 in x 36 in x 1 in |
Overall Height | 55 in |
Description
Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 36 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included Door Hardware Vault Outswing with Adders, Includes Door, OutSwing Hardware, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP REPL WASH HOSE BLU/RDPK2 (WA6RB7004)
- ZURN Seat Kit (RK114-975XLSK)
- ASCO Valve Rebuild Kit, With Instructions (302276)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Gray (40-M132400-25)
- ASI GLOBAL PARTITIONS 82" x 5" OHB Partition Pilaster, Polymer, Gray (40-90870553-9200)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- Asi Global Partitions Bathroom Partitions & Accessories