Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 36" Door Toilet Partition, Solid Plastic Polymer
Mfr # 40-9083561-9237
Zoro # G6311846
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type ADA Compliant Door
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 40-9083561-9237
- Zoro # G6311846
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 36 in |
Height | 55 in |
Overall Height | 55 in |
Overall Width | 36 in |
Dimension | 55 in x 36 in x 1 in |
Description
Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 36 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Charcoal, ADA Compliant Yes, Door Swing Out Swing, Hardware Pieces Included Door Hardware Vault Outswing with Adders, Includes Door, OutSwing Hardware, Resistance Properties Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Arm & Flange (933-BL)
- VIEGA Reducer (25951)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 3/4 in x 1/2 in Pipe Size (464-101)
- JONES STEPHENS Closet Flange Repair Ring, 5" I.D., 8" O.D. (C85000)
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer (40-9083561-9509)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- ASI GLOBAL PARTITIONS Aluminum Wall Panel Bracket, For Polymer Partition (40-8445210)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- Asi Global Partitions Bathroom Partitions & Accessories