Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 26" Door Toilet Partition, Solid Plastic Polymer
Mfr # 40-9082560-9205
Zoro # G6311821
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9082560-9205
- Zoro # G6311821
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26 in |
Height | 55 in |
Overall Width | 26 in |
Dimension | 55 in x 26 in x 1 in |
Overall Height | 55 in |
Description
Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 26 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Door Swing In Swing, Hardware Pieces Included Door Hardware Vault Inswing, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 4 in Pipe Size (437582)
- WATTS Float Ball, Round, Copper, 12 In (C12FLT)
- GROHE Universal Therm.Insert Chrome (47426000)
- ALLPOINTS Basket, Flr Drain(8-1/2"Sq, Ylw) (1021201)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ASI GLOBAL PARTITIONS 82" x 22" Pilaster Toilet Partition, 304 Stainless Steel, Satin (40-92672203)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-25)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- Asi Global Partitions Bathroom Partitions & Accessories