Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 24" Door Toilet Partition, Solid Plastic Polymer
Mfr # 40-9082360-9509
Zoro # G6311751
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9082360-9509
- Zoro # G6311751
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 55 in |
Overall Width | 24 in |
Overall Height | 55 in |
Dimension | 55 in x 24 in x 1 in |
Description
Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Blue, Door Swing In Swing, Hardware Pieces Included Door Hardware Vault Inswing, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Adapter Dust Plug (200PL)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (4304)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- KOHLER Premier Pop-Up Drain, Exposed, With Over (7114-A-CP)
- ASI GLOBAL PARTITIONS 82" x 6" OHB Partition Pilaster, Polymer, Cream (40-90870653-9235)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Gray (40-7132150-25)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack (656-6950)
- Asi Global Partitions Bathroom Partitions & Accessories