Shop All Bathroom Partitions & Accessories
Asi Global Partitions
55" x 24" Door Toilet Partition, Solid Plastic Polymer
Mfr # 40-9082360-9205
Zoro # G6311785
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Blacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9082360-9205
- Zoro # G6311785
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 55 in |
Overall Width | 24 in |
Overall Height | 55 in |
Dimension | 55 in x 24 in x 1 in |
Description
Partition Door, Component Type Door, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Door Swing In Swing, Hardware Pieces Included Door Hardware Vault Inswing, Includes Door, InSwing Hardware, Resistance Properties Corrosion Resistant, Impact Resistant, Vandal Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble, Inner Core Type High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- REDHAT 120V AC 316L Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8262H007)
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- LEGEND VALVE 3/4" T-4501 IPS INSERT STIFF. (313-414)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- COMMERCIAL 3 1/2" Centers Partition Latch (38101)
- Asi Global Partitions Bathroom Partitions & Accessories