Shop All Bathroom Partitions & Accessories
Asi Global Partitions
42" x 24" Urinal Screen Toilet Partition, Solid Polymer, Gray
Mfr # 65-M082401-9200
Zoro # G3372756
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Urinal Partition
- Type Urinal Screen
- Bathroom Partition Type Urinal Partition without Pilaster
- Bathroom Partition Material Solid Plastic Polymer
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi Global Partitions
- MFR # 65-M082401-9200
- Zoro # G3372756
- UPC # 776115169511
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 42 in |
Depth | 24" |
Overall Height | 42 in |
Dimension | 42 in x 24 in x 1 in |
Overall Width | 24 in |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 42 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Gray, Hardware Pieces Included Aluminum Two Ear 46 in Bracket, Stainless Steel Screw Set, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Pebble, Inner Core Type Solid Polymer, Product Type Urinal Partition Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON T-Bolt Clamp, 6 to 6.31 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC625)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- NIBCO 1-1/2" x 1" NOM C Copper Reducer (600R 11/2x1)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Plastic Polymer (40-5085950-9509)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- PRIME-LINE Hook and Bumper, 3 in. Projection, Cast Zamak Construction, Chrome Finish Single Pack (656-7214-T)
- Asi Global Partitions Bathroom Partitions & Accessories