Asi Global Partitions

42" x 24" Urinal Screen Toilet Partition, High Density Polyethylene, Blue (Discontinued)


Free Shipping & Returns

Key Features

  • Bathroom Partition Grouping Urinal Partition
  • Bathroom Partition Type Urinal Partition without Pilaster
  • Type Urinal Screen
  • Bathroom Partition Material Solid Plastic Polymer
  • Partition Color Family Blues
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24 in
Height 42 in
Depth 24"
Dimension 42 in x 24 in x 1 in
Overall Width 24 in
Overall Height 42 in

Description

Urinal Screen, Component Type Urinal without Pilaster, Material Solid Plastic Polymer, Overall Width 24 in, Overall Height 42 in, Thickness 1 in, Includes Mounting Hardware No, Color Blue, Hardware Pieces Included Not Applicable, Includes Urinal Screen, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Pebble, Inner Core Type High Density Polyethylene, Product Type Urinal Partition Compartments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.