Shop All Bathroom Partitions & Accessories
Asi Global Partitions
42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin
Mfr # 40-9262400
Zoro # G3320055
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Urinal Partition
- Type Urinal Screen
- Bathroom Partition Type Urinal Partition without Pilaster
- Bathroom Partition Material Stainless Steel
- Partition Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9262400
- Zoro # G3320055
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 24 in |
Height | 42 in |
Depth | 24" |
Overall Height | 42 in |
Overall Width | 24 in |
Dimension | 42 in x 24 in x 1 in |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Stainless Steel, Overall Width 24 in, Overall Height 42 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Silver, Hardware Pieces Included Zamac Two Ear Hardware Kit, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Satin, Inner Core Type Cellular Honeycomb, Product Type Urinal Partition Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- ASI GLOBAL PARTITIONS 55" x 55" Panel Toilet Partition, Solid Polymer (65-M085450-9235)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ASI GLOBAL PARTITIONS 1-3/4" x 98" Headrail, Aluminum (40-8440980)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- Asi Global Partitions Bathroom Partitions & Accessories