Shop All Bathroom Partitions & Accessories
Asi Global Partitions
42" x 18" Urinal Screen Toilet Partition, Particleboard, Sand
Mfr # 40-9781800-4010
Zoro # G6314271
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Grouping Urinal Partition
- Bathroom Partition Type Urinal Partition without Pilaster
- Type Urinal Screen
- Bathroom Partition Material Plastic Laminate
- Partition Color Family Beiges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-9781800-4010
- Zoro # G6314271
- Country of Origin Multiple
- Category Bathroom Partitions & Accessories
Dimensions
Width | 18 in |
Height | 42 in |
Depth | 18" |
Dimension | 42 in x 18 in x 1 in |
Overall Width | 18 in |
Overall Height | 42 in |
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Plastic Laminate, Overall Width 18 in, Overall Height 42 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Sand, Hardware Pieces Included Zamac Two Ear Hardware Kit, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Matte, Inner Core Type Particle Board, Product Type Urinal Partition Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- GROHE Universal Pressure Hose Starlight Chrome (45704000)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-11/16" O.D., 9 3/4 in H (155001-75)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9235)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9200)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- Asi Global Partitions Bathroom Partitions & Accessories