No Product Image Available

Asi Global Partitions

42" x 18" Urinal Screen Toilet Partition, Honeycomb, Black (Discontinued)


Free Shipping & Returns

Key Features

  • Bathroom Partition Grouping Urinal Partition
  • Type Urinal Screen
  • Bathroom Partition Type Urinal Partition without Pilaster
  • Bathroom Partition Material Baked Enamel Steel
  • Partition Color Family Blacks
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18 in
Height 42 in
Depth 18"
Dimension 42 in x 18 in x 1 in
Overall Width 18 in
Overall Height 42 in

Description

Urinal Screen, Component Type Urinal without Pilaster, Material Baked Enamel Steel, Overall Width 18 in, Overall Height 42 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Black, Hardware Pieces Included Zamac Two Ear Hardware Kit, Includes Mounting Hardware, Resistance Properties Vandal Resistant, Mounting Type Wall Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Urinal Partition Compartments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.