Shop All Bathroom Partitions & Accessories
Asi Global Partitions
3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy
Mfr # 40-8571006
Zoro # G3702212
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outswing
- Width 3 1/4 in
- Height 3 1/4 in
- Thickness 3/4 in
- Fastener Type Theft Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8571006
- Zoro # G3702212
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 1/4 in |
Height | 3 1/4 in |
Overall Dimensions - H x W x D | 3 1/4 in x 3 1/4 in |
Overall Height | 3 1/4 in |
Overall Width | 3 1/4 in |
Details
Item | Slide Latch |
Type | Outswing |
Thickness | 3/4 in |
Fastener Type | Theft Resistant |
For Use On | Phenolic Outswing Door |
Color/Finish | Brushed |
Material of Construction | Aluminum Alloy |
Includes | Fasteners |
For Use With | Phenolic Partition |
Used For | Phenolic Outswing Door |
Finish | Brushed |
Product Type | Latch Door |
Material | Aluminum |
Hardware Pieces Included | Fasteners |
Hardware Product Type | Door Latch Hardware |
Compatible Material | Phenolic |
Description
Slide Latch, Hardware Pieces Included Fasteners, Includes Fasteners, Material Aluminum, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Product Type Latch Door, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Press Elbow (XPRE12)
- ZORO SELECT Steel Bushing 1/2X1/4 In, 150, PK10 (5RLD4)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- AMERICAN STANDARD Aquaseal Brass Seat Pack (000862-1400AP)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated (40-8513513)
- ASI GLOBAL PARTITIONS 82" x 3" Pilaster Toilet Partition, Solid Polymer, Cream (65-M087039-9235)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- Asi Global Partitions Bathroom Partitions & Accessories