Shop All Bathroom Partitions & Accessories
Asi Global Partitions
2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel
Mfr # 40-8275010
Zoro # G3651532
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/4 in
- Height 2 1/2 in
- Thickness 1/2 in
- For Use On Phenolic End Panel
- Color/Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8275010
- Zoro # G3651532
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 3 1/4 in |
Height | 2 1/2 in |
Overall Width | 3 1/4 in |
Overall Height | 2 1/2 in |
Overall Dimensions - H x W x D | 2 1/2 in x 3 1/4 in |
Details
Item | Panel Bracket |
Thickness | 1/2 in |
For Use On | Phenolic End Panel |
Color/Finish | Brushed |
Includes | Fasteners |
Fastener Type | Theft Resistant |
Used For | Phenolic End Panel |
For Use With | Phenolic Partition |
Material of Construction | Stainless steel |
Finish | Brushed |
Product Type | End Panel Bracket |
Hardware Product Type | Partition Bracket |
Material | Stainless Steel |
Hardware Pieces Included | (2) Stainless Steel One Ear Brackets, (2) Stainless Steel U-Brackets, (4) #10-24 x 3/8 in Barrel Nuts, (4) #14 x 2-1/2 in Screws, (4) #14 x 3/4 in Screws, (4) 1/2 in Step Bolts, (4) 14/16 x 1-1/2 in Plastic Shields |
Compatible Material | Phenolic |
Description
Panel Bracket, Hardware Pieces Included (2) Stainless Steel One Ear Brackets, (2) Stainless Steel U-Brackets, (4) #10-24 x 3/8 in Barrel Nuts, (4) #14 x 2-1/2 in Screws, (4) #14 x 3/4 in Screws, (4) 1/2 in Step Bolts, (4) 14/16 x 1-1/2 in Plastic Shields, Includes Fasteners, Material Stainless Steel, Overall Height 2 1/2 in, Overall Width 3 1/4 in, Product Type End Panel Bracket, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 14 In. (65P-14)
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310079603)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Cellular Honeycomb, Almond (40-M131800-03)
- ASI GLOBAL PARTITIONS Return Headrail, Aluminum (40-8448100)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M081801-9200)
- ASI GLOBAL PARTITIONS 55" x 58" Panel Toilet Partition, Solid Polymer (65-M085750-9200)
- PRIME-LINE Door Kit, 7/8 in. Door and 1-1/4 in. Pilaster, Zamak, Chrome, Outswing 1 Kit (656-3111)
- Asi Global Partitions Bathroom Partitions & Accessories