Shop All Bathroom Partitions & Accessories
Asi Global Partitions
1-3/4" x 98" Headrail, Aluminum
Mfr # 40-8440980
Zoro # G0758082
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 98 in
- Height 1 3/4 in
- Thickness 2 1/2 in
- Fastener Type Theft Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8440980
- Zoro # G0758082
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Width | 98 in |
Height | 1 3/4 in |
Overall Depth | 1 1/4 in |
Overall Dimensions - H x W x D | 1 3/4 in x 98 in x 1 1/4 in |
Overall Width | 98 in |
Overall Height | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Headrail |
Thickness | 2 1/2 in |
Fastener Type | Theft Resistant |
Includes | Headrail, (2) screw packs |
For Use On | Steel Partition |
Material of Construction | Aluminum |
Color/Finish | Aluminum/Brushed |
For Use With | Steel Partition |
Finish | Brushed |
Hardware Pieces Included | 1-1/4 x 98 in Headrail, (2) screw packs |
Hardware Product Type | Headrail |
Material | Aluminum |
Compatible Material | Baked Enamel Steel, Plastic Laminate, Stainless Steel |
Description
Headrail, Hardware Pieces Included 1-1/4 x 98 in Headrail, (2) screw packs, Includes Headrail, (2) screw packs, Material Aluminum, Overall Depth 1 1/4 in, Overall Height 1 3/4 in, Overall Width 98 in, Product Type Headrail, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Handle Style: Cross (0331-1/2)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 (C0-2BN)
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Satin (40-5263350)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/2" Mid Panel Bracket, Stainless Steel (40-8275020)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- ASI GLOBAL PARTITIONS Zamac End Panel Bracket, For Steel Partition (40-8515030)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- Asi Global Partitions Bathroom Partitions & Accessories