Shop All Bathroom Partitions & Accessories
Asi Global Partitions
1-1/2" x 2" Outswing Door Stop and Keeper, Zamac
Mfr # 40-8562306
Zoro # G3606364
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outswing
- Width 2 in
- Height 1 1/2 in
- Thickness 2 in
- Material of Construction Zamac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi Global Partitions
- MFR # 40-8562306
- Zoro # G3606364
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 2 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Overall Dimensions - H x W x D | 1 1/2 in x 2 in |
Details
Item | Door Stop |
Type | Outswing |
Thickness | 2 in |
Material of Construction | Zamac |
For Use On | Phenolic Outswing Door |
For Use With | Phenolic Partition |
Used For | Phenolic Outswing Door |
Color/Finish | Brushed |
Includes | Fasteners |
Fastener Type | Theft Resistant |
Finish | Brushed |
Product Type | Stop and Keeper |
Hardware Product Type | Door Stop |
Hardware Pieces Included | Fasteners |
Material | Zinc |
Compatible Material | Phenolic |
Description
Door Stop, Hardware Pieces Included Fasteners, Includes Fasteners, Material Zinc, Overall Height 1 1/2 in, Overall Width 2 in, Product Type Door Stop, Finish Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Lockable Dust Cap, SS, 3" (300DC-LSS)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132007000)
- BRADFORD WHITE 230-32920-01 T & P Valve / 4" (230-32920-)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265950)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Royal Blue (40-7135750-35)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2619MB)
- Asi Global Partitions Bathroom Partitions & Accessories