Asi

Feed Through Terminal Block, DIN Rail Screw Terminal Block, 50PK


product price: $26.99
/pk 50, $0.54/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Asi
  • MFR # ASIUK5N
  • Zoro # G311376198
  • UPC #
    813101020200
  • Country of Origin China
  • Category DIN Rails

Description

UK5N is a DIN rail terminal block that is UL rated 30 Amps at 600 Volts, with a 30 to 10 AWG wire range and is a 6.2 mm wide feed through terminal block. The ASI UK5N screw terminal block is a modular IEC terminal block has a universal mounting foot for mounting on the standard 35mm DIN rail and on other DIN rail types. The metal clamping bodies in the ASIUK5N feed through terminal block are made of a copper alloy that is nickel plated and the screws are tin-plated to provide for ideal protection in any type of environment. The UK5N 2 wire DIN terminal block has a universal mounting foot provides that for use in older systems and those today which are using the industry standard 7.5 mm by 35 mm DIN rail. The housing of the ASIUK5N is gray, UL94V0 polyamide. Package Qty 50pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.