Shop All Terminal Block Accessories
Asi
erminal Block Relay, 24V AC/DC Input, 250V AC Output, DIN Rail Mount, UL Listed
Mfr # X766842
Zoro # G411376234
product price: $12.79
/ea
$12.79
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
- Brand Asi
- MFR # X766842
- Zoro # G411376234
- UPC # 813101021603
- Country of Origin Italy
- Category Terminal Block Accessories
Description
X766842, Type CWRE7-0842, is a low cost 24v terminal block relay with a pluggable SPDT relay that has a 24Vac/dc coil and a contact rating of 6A, 250Vac. This DIN rail terminal block relay is ideal as an isolation relay or interposing relay and saves space in your equipment due to the 6mm width. Features of this terminal block relay include screw clamp wire terminations, a locking actuator to hold in place and remove the 24Vac/dc relay and a LED for visual indication. To ensure wiring is correct each 24Vac/dc terminal block relay base has the wiring diagram printed on the side.
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
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- MAG DADDY Snap In Cable Holder (62419-10)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- CALTERM Toggle Switch On/Off/On 15A (41710)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Asi Power Distribution Blocks & Terminal Blocks