Asi

Emergency Stop Control Station, 1/2 Inch NPT Fitting, 1 NC Contact, Push Pull, 40mm Head


product price: $45.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SLA11NPNCGMS122 is an emergency stop push button control station with a 1/2 inch NPT fitting for horizontal wire entry to the emergency stop station. This e stop control station is complete with a 40mm push pull emergency stop push button, an enclosure with a printed yellow cover that is IP65, NEMA 4 rated and and one normally closed positive opening contact, PL004001. The SLA11NPNCGMS122 emergency stop control station with a 1/2 inch NPT fitting features an emergency stop push button guard to protect from accidental operation. The push pull emergency stop push button used in the emergency stop control station has an ingress protection rating of IP66, 67, 69K which is at minimum equivalent to NEMA 4 and NEMA 4x and has visual indication of status. The push-pull emergency stop push button control station complies with all machine safety emergency stop button regulations including EN ISO 13850 and IEC/EN60204-1. Other options of an emergency stop control station include e stop control stations that can be equipped with a twist to release e stop button, an emergency stop push button with key or 30mm, 40mm or 60mm e stop buttons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.