Shop All Wire Connectors
Asi
Dual Sided Multi Tap Connector 6-3-0 AWG 5 Port 600 V Black
Mfr # AICD250-5
Zoro # G511376165
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # AICD250-5
- Zoro # G511376165
- UPC # 810009760627
- Country of Origin China
- Category Wire Connectors
Description
Dual Sided Multi Tap Connector features 2 to 6 ports with each port accepting 1 wire. The AICD250-5 electrical multi tap connector has 5 ports and accepts 6 AWG to 250 MCM wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- Asi Wire Connectors