Shop All Wire Connectors
Asi
Dual Sided Multi Tap Connector 6-3-0 AWG 2 Port 600 V Black
Mfr # AICD250-2
Zoro # G111376237
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # AICD250-2
- Zoro # G111376237
- UPC # 810009760597
- Country of Origin China
- Category Wire Connectors
Description
Dual Sided Multi Tap Connector features 2 to 6 ports with each port accepting 1 wire. The AICD250-2 electrical multi tap connector has 2 ports and accepts 6 AWG to 250 MCM wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-6006)
- MACROMATIC PHASE MONITOR 240V-AC OTHER RELAY (PMP-240)
- TY-RAP Cable Tie Gun, HD, 50 to 120 lb., Nylon (ERG120)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ASI 3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation (AICS3-0-3)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- Asi Wire Connectors & Disconnects