Shop All Drum Switches
Asi
Drum Switch, Momentary, 10HP/240Vac to 15HP/ 480Vac
Mfr # A-101892G
Zoro # G111376169
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # A-101892G
- Zoro # G111376169
- UPC # 810009763772
- Country of Origin Italy
- Category Drum Switches
Description
A-101892G is a drum switch used as a momentary manual reversing switch which is enclosed in a high impact thermoplastic enclosure, Top Mounted Black Handle, UP/DOWN and FWD/REV labels. It is used for 3 phase motors up to 20 horsepower. The A-101892G reversing drum switch has 3 poles and can be used with 208 Vac and 480 Vac 3 phase motors. This 3 phase motor reversing switch features self-cleaning contacts, silver alloy plating, and a UL94V0 thermoplastic housing. With a UL508 listing of 600 Vac, 32A this forward and reverse motor switch is ideal for three-phase motors ranging from 10 HP to 20 HP based on voltage. The A-101892G motor reversing switch is a compact design to save space, the wire connections are shock hazard proof.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Gray, Single Pack (HBL61CM64)
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- SOUTHWIRE GFCI SGL Out Adapter (14650006-6)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P, Amps AC: 30 A (2510KG1A)
- RELAY AND CONTROL Reversing Drum Switch, 1A, 1-Phase (RS-1A)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 with Handle (RS-1-SH)
- DAYTON Reversing Drum Switch, Plastic Handle (2X442)
- RELAY & CONTROL Relay & Control RS-1 Reversing Drum Control (RS-1)
- RELAY & CONTROL Relay & Control RS-2 1.5 HP Reversing Drum Control (RS-2)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- RELAY AND CONTROL Reversing Drum Switch with Handle (RS-1A-SH)
- Asi Switches