Shop All Drum Switches
Asi
Drum Switch, Maintained, 10HP/240Vac to 15HP/ 480Vac
Mfr # A-101737G
Zoro # G311376143
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # A-101737G
- Zoro # G311376143
- UPC # 810009763734
- Country of Origin Italy
- Category Drum Switches
Description
A-101737G is a drum switch used as a maintained manual reversing switch which is enclosed in a high impact thermoplastic enclosure, Top Mounted Black Handle, UP/DOWN and FWD/REV labels. It is used for 3 phase motors up to 15 horsepower. The A-101737G reversing drum switch has 3 poles and can be used with 208 Vac and 480 Vac 3 phase motors. This 3 phase motor reversing switch features self-cleaning contacts, silver alloy plating, and a UL94V0 thermoplastic housing. With a UL508 listing of 600 Vac, 32A this forward and reverse motor switch is ideal for three-phase motors ranging from 10 HP to 15 HP based on voltage. The A-101737G motor reversing switch is a compact design to save space, the wire connections are shockproof. Red Handle available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Black (HS364-S200-BLACK)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 30A (CESMAD5030)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- RELAY & CONTROL Relay & Control RS-1M Momentary Reversing Drum Control (RS-1M)
- RELAY AND CONTROL Reversing Drum Switch, RS-1M (RS-1M)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1A MS with Hndle (RS-1A-MS)
- GIOVENZANA Drum Switch, Maintained, NEMA 4X, 2Pole (A-101590G)
- RELAY & CONTROL Relay & Control RS-5 2 HP Reversing Drum Control (RS-5)
- Asi Switches