Shop All DIN Rails
Asi
DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail
Mfr # ASI305001
Zoro # G011376160
product price: $725.29
/ea
Free Shipping & Returns
$725.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
ASI305001 is a heavy duty industrial benchtop DIN rail cutter that easily cuts 35x7.5mm and 35x15mm DIN rail, as well as 32mm asymmetric steel DIN rail and 15mm mini steel DIN rails. The DIN rail cutter operates with a minimum of pressure due to the specially designed lever arm. The hardened steel dies in this DIN rail channel cutter make precise cuts without leaving any burrs on the end of the DIN rail. This DIN rail cutter comes standard with multiple cutting dies in one head and will cut the 4 DIN rail types, thereby eliminating set-up time for die changeovers. The extended lever on this DIN rail cutter reduces the amount of pressure required to cut the DIN rail making it easy to use by any operator without any fatigue. This DIN rail cutter and shear produces a burr-free finished cut, eliminating the need for secondary filing or grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1021)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511)
- CONTA-CLIP TS35x7.5/SL/2m, 35 x 7.5mm Slotted Steel DIN R (2094)
- TYCON SYSTEMS DIN Rail Clip Kit - 2 Clips/Screws (DIN-ClipKit-Uni)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- HAMMOND DIN Rail set of 3, 24 in., Plated Steel (2D1K24)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- MOXA 60 W/2.5 A Din-Rail 24 Vdc Power Supply, Universal 85 To 264 Vac Or (HDR-60-24)
- Asi Power Distribution Blocks & Terminal Blocks