Shop All Circuit Breakers
Asi
Circuit Breaker, NDB1L-32C Series 6A, 2 Pole, 240V AC, C Curve
Mfr # NDB1L-32C-6-240V
Zoro # G811376261
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB1L-32C
- Amps 6A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # NDB1L-32C-6-240V
- Zoro # G811376261
- UPC # 813101025304
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 36 mm |
Depth | 69 mm |
Height | 78 mm |
Details
Item | Circuit Breaker |
Series | NDB1L-32C |
Amps | 6A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 4.5kA |
Instantaneous Trip | Instantaneous |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
NDB1L-32C-6-240V Ground Fault Circuit Breaker DIN Rail Mount, UL1053 recognized at 6 Amps at 240 Vac. This 6 Amp din rail mounted GFCI circuit breaker, RCCB provides short circuit, overload protection and has a 30 mA earth leakage limit when reached safely opens the circuit and provides LED visual trip indication. This din rail GFCI breaker has a 4.5 Ka capacity. The NDB1L ground fault circuit breaker din rail mount series feature screw clamp wire terminations, a push to test button, and offers the general purpose C Trip Curve with an instantaneous trip from 5 In to 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- ASI Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve (NDB2-63C20-2)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- ASI Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve (NDB1L-32C-20-120V)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- Asi Circuit Breakers