Shop All Circuit Breakers
Asi
Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 240V AC, C Curve
Mfr # NDB1L-32C-20-240V
Zoro # G811376216
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB1L-32C
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # NDB1L-32C-20-240V
- Zoro # G811376216
- UPC # 813101023386
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 36 mm |
Depth | 69 mm |
Height | 78 mm |
Details
Item | Circuit Breaker |
Series | NDB1L-32C |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 4.5kA |
Instantaneous Trip | Instantaneous |
Terminal Connection | Screw Clamp |
DC Voltage Rating | Not Rated |
Curve Type | C |
Description
NDB1L-32C-10-240V Ground Fault Circuit Breaker DIN Rail Mount, UL1053 recognized at 10 Amps at 240 Vac. This 10 Amp din rail mounted gfci breaker, RCCB provides short circuit, overload protection and has a 30 mA earth leakage limit when reached safely opens the circuit and provides LED visual trip indication. This din rail gfci breaker has a 4.5 Ka capacity. The NDB1L ground fault circuit breaker din rail mount series feature screw clamp wire terminations, a push to test button, and offers the general purpose C Trip Curve with an instantaneous trip from 5 In to 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- ASI Circuit Breaker, NDB2 Series 10A, 1 Pole, 240V AC, C Curve (NDB2-63C10-1)
- ASI Circuit Breaker, NDB2 Series 20A, 2 Pole, 480V AC, C Curve (NDB2-63C20-2)
- ASI Circuit Breaker, NDB1L-32C Series 25A, 2 Pole, 120V AC, C Curve (NDB1L-32C-25-120V)
- ASI Circuit Breaker, NDB1-125 Series 100A, 3 Pole, 480V AC, C Curve (NDB1-125C100-3)
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- ASI Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve (NDB1L-32C-20-120V)
- VORTEX 20A Arc Fault & Ground Fault Single Pole Circuit Breaker (VO3300825)
- Asi Circuit Breakers