Shop All Wire Connectors
Asi
Bulkhead USB Connector, Type A Female to Solder Pins, Shielded
Mfr # ASICPICUSB2.0AS
Zoro # G311376242
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # ASICPICUSB2.0AS
- Zoro # G311376242
- UPC # 813101026721
- Country of Origin China
- Category Wire Connectors
Description
ASICPICUSB2.0AS is a bulkhead USB Connector with shielded gold plated contacts. This through panel USB provides waterproof shielded USB connectivity to industrial environments. The ASICPICUSB2.0AS USB Ethernet Bulkhead Connector has female connection in front and 4 solder pins in back.This waterproof USB panel mount connector is front fastening and measures 15 mm long. It mounts onto a panel wall 2 mm or thinner with a 20.8 mm wide hole. The Quick Lock cover of the ASICPICPC Protection Cap sold separately provides weather-tight protection for the gold plated contacts against dust, debris and liquid immersion thus meeting IP 67, NEMA 6 and 6P ratings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI 2 Port, Single Sided Multi Tap Connector, 6 - 2/0 AWG, Insulated (AICS2-0-2)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- Asi Wire Connectors