Shop All Specialty Switches
Asi
Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A
Mfr # P0202499S-RH-EKIT
Zoro # G611376270
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # P0202499S-RH-EKIT
- Zoro # G611376270
- UPC # 810009761044
- Country of Origin Italy
- Category Specialty Switches
Description
P0202499S-RH-EKIT is an enclosed single phase boat lift switch with a Front Mounted Red Handle, IP65 enclosure, and FWD/REV and UP/DOWN labels. This is a boat lift switch or drum switch for boat lifts is single phase with two poles that locks into each operating position and is enclosed in a high impact thermoplastic enclosure and is used with a 120 Vac motor or 240 AC motors. With a UL508 listing of 600V AC, 20A this forward and reverse motor switch is ideal for single phase motors ranging from 1.5 HP to 2 HP based on voltage. This is one of a series of manual reversing motor switches or drum switches that feature self-cleaning contacts, silver alloy plating, and a UL94V0 thermoplastic housing. The ASI P0202499S-RH-EKIT Boat lift switch is a compact design to save space, the wire connections are shock and hazard-proof. This robust reversing drum switch is ideal for AC Boat lift in all types of industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- GE Overload Relay for AMB Computers (CR324C660F)
- IFM Wireable valve connector (E12224)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (A-101710G)
- CONTROL CONCEPTS 1/2IN 125/250/480V-AC SPEED SWITCH (AL-8122-5-B)
- MERCOID SNAP 120/240/480V-AC OTHER SWITCH (APW-7041-153)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- CIRCUITRON SPDT Submini Slide Switch (CIR9103)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- Asi Switches