No Product Image Available
Asi

Boat Lift Switch for Single Phase 1.5-2HP Motors, UL508 Listed, Spring Return to OFF


product price: $84.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

P0202500S-RH-EKIT is an enclosed 2 pole single phase boat lift switch used to reverse direction of a single motor ranging from 1.5HP to 2 HP. It is fully enclosed in an IP65 box, has a Front Mounted Red Handle, and FWD/REV and UP/DOWN labels. This single phase drum switch is momentary in each operating position and is enclosed in a high impact thermoplastic enclosure. With a UL508 listing of 600V AC, 20A this forward and reverse motor switch is ideal for single phase motors ranging from 0.5 HP to 1.5HP for a 120V AC motor and from 1 to 2 HP for a 240 motor. This is one of a series of manual reversing motor switches and features self cleaning contacts, silver alloy plating and a UL94V0 thermoplastic housing. The ASI P0202500S-RH-EKIT Boat lift switch is a compact design to save space, the wire connections are shock hazard proof. This robust reversing drum switch is ideal for AC Boat lift in all types of industrial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.