Shop All Hand Soap & Lotion Dispensers
Asi
Automatic Soap Dispenser White Plastic
Mfr # 0361
Zoro # G908825931
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Mounting Type Wall Mount
- Height 10-1/2 in
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # 0361
- Zoro # G908825931
- UPC # 707022109819
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10-1/2 in |
Width | 4-1/2 in |
Depth | 3-1/2 in |
Details
Material | Plastic |
Color | White |
Mounting Type | Wall Mount |
Description
Automatic soap dispensers deliver measured amounts of soap to prevent waste and improve sanitation. Soap dispenser automatically activates with user's motion, operates quietly, and automatically shuts off when hands are removed from sensor rangeThis automatic soap dispenser is battery operated, and battery chambers are key locked.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Microfiber Cloth Wipe 15" x 16", Green, 10PK (MF400)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX5)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Gray, Polypropylene (GRP24200-GY)
- UNGER INDUSTRIAL 6PK Microfiber Cloths (966940)
- ASI Stainless Soap Dispenser Horizontal (0345)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- GLOBAL INDUSTRIAL Countertop Automatic Soap Or Sanitizer Gel Dispenser, 350 ml, White/Chrome (641529)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Black/Gray (9391-90)
- KUTOL Dispenser, Wall Mnt, Blk, 1000mL (9981BLK-EA)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- Asi Hand Soap & Lotion Dispensers