Asi

64 Pin Ribbon Cable Breakout Board, DIN Rail Mount 64 Pin IDC Connector To Screw Terminal Blocks


product price: $76.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Asi
  • MFR # 10009
  • Zoro # G511376288
  • UPC #
    813101021573
  • Country of Origin United States
  • Category Connector Parts

Description

10009, Type IMRC64, is a DIN rail mount IDC 64 pin ribbon cable connector to screw terminal block breakout board. This din rail interface module make is easy to transistion from a 64 pin flat ribbon cable connector to two-level screw terminal block connector in a compact module that snaps onto a DIN rail. This 64 pin ribbon cable breakout board is rated 2 Amps at 120 Vac, and the terminal blocks accept 26 to 12 AWG wire. This DIN rail mounted interface module provides an easy transition from a 64 pin ribbon cable to wire. The 64 position ribbon cable connector is equipped with locking latches to securely hold the connector to the module. There are 6 component holes on the board in series between the connector and the terminal block connections. These component holes allow you to easily install components such as resistors, diodes or MOVs in the circuit if required. The compact design of this 64 pin ribbong cable breakout module saves space in the panel and DIN rail mount makes installation quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.