Shop All Wire Connectors
Asi
6 AWG Multi Tap Connector 6-2-0 AWG 6 Port, 600 Volt, Black Insulation
Mfr # AICD2-0-6
Zoro # G511376202
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # AICD2-0-6
- Zoro # G511376202
- UPC # 810009760535
- Country of Origin China
- Category Wire Connectors
Description
Dual Sided Multi Tap Connector feature 2 to 6 ports with each port accepting 1 wire. The AICD2-0-6 electrical multi tap connector has 6 ports and accepts 6 to 2/0 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1A, 250V AC, Non-Indicating (NON-1)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-1/0-EC)
- Asi Wire Connectors & Disconnects