Shop All Wire Connectors
Asi
6 AWG Multi Tap Connector 6-2-0 AWG 4 Port, 600 Volt, Black Insulation
Mfr # AICD2-0-4
Zoro # G811376155
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # AICD2-0-4
- Zoro # G811376155
- UPC # 810009760511
- Country of Origin China
- Category Wire Connectors
Description
Dual Sided Multi Tap Connector feature 2 to 6 ports with each port accepting 1 wire. The AICD2-0-4 electrical multi tap connector has 4 ports and accepts 6 to 2/0 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. The multi tap connector is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ASI 2 Port, Single Sided Multi Tap Connector, 6 - 2/0 AWG, Insulated (AICS2-0-2)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- Asi Wire Connectors