Shop All Disconnect Switches
Asi
40 Amp Enclosed Motor Disconnect Switch, 3 Pole, 2 To 20 HP, IP65 NEMA 4
Mfr # SQ032003BC10
Zoro # G211376151
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # SQ032003BC10
- Zoro # G211376151
- UPC # 810009761983
- Country of Origin Italy
- Category Disconnect Switches
Description
SQ032003BC10 is an enclosed motor disconnect switch or rotary disconnect switch with 3 poles and can be used with single phase and three phase motors. This enclosed motor disconnect switch is UL508 Listed with ratings of 600 volts, 40 amps for motors rated from 2 HP to 20 Hp. With a IP65 rating, equivalent to NEMA 4, this enclosed rotary disconnect can be used in outdoor applications which require a weatherproof rotary disconnect switch. The housing of this enclosed motor disconnect switch is black with a yellow cover and the red lockable handle can accept up to 3 locks in the 0 to Off position. The dimensions of this enclosed rotary disconnect switch are 120x100x85 mm. For secure wiring the enclosed motor disconnect switch has PG16 cable gland knockouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- SQUARE D Shunt Trip, 110 to 130V AC/125V DC, None Poles (LV426843)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- EATON CUTLER-HAMMER DP Disconnect Switch, 30 A, 120240 V, Gray (DPF221RP)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC Aluminum, NEMA 3R Enclosure with Switch (HBL13R90)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- Asi Switches