Shop All Wire Connectors
Asi
3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation
Mfr # AICS3-0-3
Zoro # G511376271
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asi
- MFR # AICS3-0-3
- Zoro # G511376271
- UPC # 810009760726
- Country of Origin China
- Category Wire Connectors
Description
Single Sided Multi Tap Connector features 2 to 6 ports with each port accepting 1 wire. The AICS3/0-3 electrical multi tap connector has 3 ports and accepts 6 to 3/0 AWG wire. It is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. It is dipped in black dielectric plastisol. Each wire entry port has a removeable plug. The ideal operating temperature range is from -45C to 90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- SQUARE D AC Magnetic Coil (9998X44)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD44V53)
- ASI 6 Port, Multi Tap Connector 6 AWG-250 MCM 6 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-6)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- ASI 3 Port, Multi-Tap Connector 6 AWG - 250 MCM, 600V, Single Side (AICS250-3)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- Asi Wire Connectors