Shop All Wire Connectors
Asi
2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry
Mfr # AICS250-2
Zoro # G711376262
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # AICS250-2
- Zoro # G711376262
- UPC # 810009760689
- Country of Origin China
- Category Wire Connectors
Description
AICS250-2 Single Sided Multi Tap Connector features 2 ports for easy connection of multiple wires together in a fully insulated UL Listed connector. The AICS250-2 electrical multi tap connector with 2 ports accepts 6 AWG to 250 MCM wire. This insulated multi tap connector is made of high strength 6061-T6 aluminum which is prefilled with an oxide inhibitor to prevent rusting. It is dipped in black dielectric plastisol which offers excellent insulation. Each wire entry port has a removeable plug which can remain in place until the position is used. The ideal operating temperature range of the insulated connectors is from -45C to +90C. They are UL Listed with a dual rating for copper and aluminum wire.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ2I)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- REMKE Recptacl, Sngle Key, M, 3 P, 1 ft., 1/2" NPT (303P0010N)
- ASI 6 AWG Multi Tap Connector 6-2-0 AWG 3 Port, 600 Volt, Black Insulation (AICD2-0-3)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- ASI 4 Port Multi Tap Connector 6 AWG- 250 MCM 4 Port, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-4)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- SIMPSON STRONG-TIE 4X4 Zmax Blk T Strap (APT4)
- Asi Wire Connectors