Shop All Push Button Control Stations
Asi
2 Button Ergonomic Grip Pendant Station, 2NO Contacts, Up-Down Arrows
Mfr # P02.1
Zoro # G611376157
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asi
- MFR # P02.1
- Zoro # G611376157
- UPC # 810009762539
- Country of Origin Italy
- Category Push Button Control Stations
Description
P02.1 is a single-speed 2 button pendant station for use as an up and down pendant control station ideal as a hoist pendant. This Ergonomic grip 2 button pendant station for use as a hoist pendant features an IP65, NEMA 4X protection rating and shock proof, heat resistant housing, and 2 NO electrical contacts. The user-friendly push-button switches of this 2 button hoist pendant station are indelible thanks to the engraving. The P02.1 2 button pendant station is ergonomically designed with an ergonomic grip for ease of hand-holding applications. This 2 button pistol grip pendant station comes with 2NO contacts that carry a 16A rating and are easily wired with screw clamp wire terminations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 100 A, 600V AC, 3 Poles (QMB363HW)
- SOLAHD Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (STV100K27Y)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. (HC6Y15)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons, 1NO (XACA471H7)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- ERICSON PENDANT STATION 6 BTN 1 SPEED (5506)
- Asi Push Buttons & Indicators