Tuff Luv I8-40 Vintage Leather Case for Glasses & Sunglasses; Brown
Mfr # I8_40
Zoro # G303878174
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashtead Retail & Wholesale
- MFR # I8_40
- Zoro # G303878174
- UPC # 5055261830458
- Country of Origin China
- Category Sunglasses
Description
Take stylish protection along for the ride with our new sunglasses case by Alston Craig. This luxury sunglasses sleeve is made of genuine vintage brown leather, to keep your glasses scratch and nick free while adding that extra bit of class and sophistication that compliment your luxury eye wear.
Taking the case in hand, you will see what true quality and hand-made craftsmanship can produce, with a simple, yet sophisticated vintage style that is unique to Alston Craig. The signature soft olive-stripe interior accent material is carried through to the outside rim to provide that extra bit of eye-catching style that compliments your unique personal motif.
Features- The pouch comes with a microfibre glass cleaner to keep your specs fingerprint free
- Glasses not included
- Color:Brown
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-A-710-L-17607)
- GLOWEAR BY ERGODYNE Hi-Vis Leg Gaiters, OSFA, Lime (8008)
- BLUWATER Bluwater Polarized Venice Sunglasses With Gray Lens (PL VENICE GR)
- TRANSITION INC Transition Chicago 24 Sunglasses With Yellow Photo Chromic Lens (24 CHICAGO YT)
- DIAMOND VISIONS Kids Sunglasses (SG-0739)
- GLOBAL VISION HERCULES CL Sunglasses, Matte Black, Clear Lens (HERC1JRSM)
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- COYOTE EYEWEAR Coyote Eyewear 680562500547 FP-04 Floating Polarized Sunglasses; Tortoise; Brown & Green Flash (FP-04 tortoise/brown/green flash)
- Ashtead Retail & Wholesale Eye Protection