Shop All Classroom Furniture
Ashley Productions
SmartTime™ Digital Timer, 4in x 3in
Mfr # 50106
Zoro # G7962088
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Plastic, Steel, Magnet, Electronics
- Includes 1 timer
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 50106
- Zoro # G7962088
- UPC # 703185501064
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Plastic, Steel, Magnet, Electronics |
Includes | 1 timer |
Color | Multicolored |
Description
SmartTimeTM Digital Timer is great for testing, games, TV/video game time, cooking, general classroom time management, and more. Measures 4" x 3" overall, with a large screen size. Features 4 quick pre-sets for repetitive timing. Set your own desired time by repeatedly pressing the buttons. Alarm sounds when time is up. Includes magnets, hook and built in stand on the back. CR2032 button battery included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Blue (39508BLU)
- Ashley Productions Classroom Furniture