Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly Smart Wheel, Birthday Wishes
Mfr # 91608
Zoro # G3917502
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 chart
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Polypropylene (PP), Steel
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91608
- Zoro # G3917502
- UPC # 703185916080
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 1 chart |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Polypropylene (PP), Steel |
Color | Multi |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm. Grommet hole for easy hanging. Two pieces, no assembly required. Turn the wheel to a birthday wish and fill in the information below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Micro Sprng Scissor, Gold Hand, Angled, 4.5 (CYZR-0362)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (11K579)
- BSC PREFERRED 3 x 4'' - 1.5 Mil Resealable Poly Bags, 1000PK (S-14474)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti I Lost A Tooth, w/Grommet (91060)
- ARGUS You are valuable. Dont let... ARGUS® Poster, 13.375" x 19" (TA62763)
- Ashley Productions Bulletin Board & Classroom Decorations