Shop All Toys & Games
Ashley Productions
Smart Poly Smart Wheel, Basic Clock
Mfr # 91603
Zoro # G3917268
original price:
$12.83
16% off
new price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Polypropylene (PP), Steel
- Color Multi
- Includes 1 chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91603
- Zoro # G3917268
- UPC # 703185916035
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Polypropylene (PP), Steel |
Color | Multi |
Includes | 1 chart |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm. Grommet hole for easy hanging. Two pieces, no assembly required. Turn the wheel to tell and learn about time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Compounding Grip 3"x.5" PAD 4Ply (2pk) (BUF301G)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- MELISSA & DOUG Flip to Win Memory Game, PK2 (2090)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Animals (62000)
- AURIC Small Pirate Style Treasure Chest (AU118158)
- Ashley Productions Toys & Games