Shop All Toys & Games
Ashley Productions
Smart Poly Smart Wheel, Advanced Clock
Mfr # 91604
Zoro # G3917030
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene (PP), Steel
- Includes 1 chart
- Recommended Grade Grade K+
- Color Multi
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 91604
- Zoro # G3917030
- UPC # 703185916042
- Country of Origin China
- Category Toys & Games
Details
Material | Polypropylene (PP), Steel |
Includes | 1 chart |
Recommended Grade | Grade K+ |
Color | Multi |
Recommended Age | 5+ Years |
Description
Smart Poly® material has been designed for charts in the classroom and home. The charts are strong, durable, water proof, and do not need lamination. The write-on/wipe-off surface is designed for dry erase or water based markers and washable crayons. Smart Poly Chart measures 13" x 19" with a heavy duty, glossy surface, .45mm. Grommet hole for easy hanging. Two pieces, no assembly required. Turn the wheel to tell and learn about time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AP)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10311)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 18", Kraft, 25/Bundle (11A693)
- ZORO SELECT Long Corrugated Boxes, 20" x 5" x 5", Kraft, 25/Bundle (11R242)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- ASHLEY PRODUCTIONS Die-cut Magnetic Dominoes, PK72 (11302)
- ASHLEY PRODUCTIONS Math Die-Cut Magnets, Beginning Fractions (10062)
- ASHLEY PRODUCTIONS Smart Poly™ Blank Game Board Chart, Dry-Erase, 13in x 19in, PK10 (91022)
- GRIDDLY GAMES Just Add Fruits + Veggies (4000620)
- GEOSMART GeoSmart Start Set, Magnetic Building Set, 15 Pieces (GEO 102US)
- PRESSMAN The Original Rummikub® Classic Game (040004)
- Ashley Productions Toys & Games