Shop All Books
Ashley Productions
Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5
Mfr # 95303
Zoro # G4111061
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Material Polypropylene (PP)
- Recommended Grade Grade K+
- Includes 1 chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ashley Productions
- MFR # 95303
- Zoro # G4111061
- UPC # 703185953030
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Age | 5+ Years |
Material | Polypropylene (PP) |
Recommended Grade | Grade K+ |
Includes | 1 chart |
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Blank US Map to practice learning about US States, bodies of water, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Staples, Crtrdg, Electric, 27/64", PK5000 (90220)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- SEALER SALES Replacement Kit for 12" KF-300H (RK-12H-KF-300H)
- LEARNING RESOURCES Farmer’s Market Color Sorting Set (3060)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- BEANSTALK BOOKS Letters + Sounds Science Decodables Non-Fiction Boxed Set, 60 Book Set (BB105)
- Ashley Productions Books