Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly Single Sided PosterMat Pals, Manuscript Handwriting, 13x9.5
Mfr # 95307
Zoro # G4109774
product price: $7.15
/ea
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Polypropylene (PP)
- Includes 1 chart
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95307
- Zoro # G4109774
- UPC # 703185953078
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Polypropylene (PP) |
Includes | 1 chart |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Practice tracing the alphabet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- NATIONAL HARDWARE Wire Alum 18Gax50Ft (N264-697)
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- ASHLEY PRODUCTIONS Smart Poly™ Clip Chart w/Grommet, 9x24in, Confetti Positive Behavior (91950)
- ASHLEY PRODUCTIONS Smart Poly™ Chart, 13in x 19in, Confetti Happy Birthday, w/Grommet (91047)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Black Number Set, 1.75in, 32 Pieces (10069)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Hundred Squares (91040)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- Ashley Productions Bulletin Board & Classroom Decorations