Shop All Bulletin Board & Classroom Decorations
Ashley Productions
Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style
Mfr # 95305
Zoro # G4110212
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Polypropylene (PP)
- Recommended Grade Grade K+
- Includes 1 chart
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95305
- Zoro # G4110212
- UPC # 703185953054
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Polypropylene (PP) |
Recommended Grade | Grade K+ |
Includes | 1 chart |
Recommended Age | 5+ Years |
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Plan out your month in a compact size!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- MAYFLOWER DISTRIBUTING Mayflower Georgia Bulldogs Foil Balloon (207284)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- ASHLEY PRODUCTIONS Smart Poly Chart Vowels, 13in x 19in (91094)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Assorted Color Labels/Nameplates, PK90 (10078)
- BARKER CREEK Life Quotes Double-Sided Scalloped Trim Set, 3 designs, 39/set (4049)
- Ashley Productions Bulletin Board & Classroom Decorations