Shop All Books
Ashley Productions
Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5
Mfr # 95322
Zoro # G4111140
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Polypropylene (PP)
- Recommended Age 5+ Years
- Includes 1 chart
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95322
- Zoro # G4111140
- UPC # 703185953221
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade K+ |
Material | Polypropylene (PP) |
Recommended Age | 5+ Years |
Includes | 1 chart |
Color | Blue |
Description
It's a poster, it's a placemat, it's both! Smart Poly® material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty surface for fun and colorful learnings. Write-on/wipe-off surface for use with dry erase or water based markers and washable crayons. Measures 13" x 9.5". Great for taking notes, leaving messages, making plans, etc. Multi-use for home, office and classroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red Twin Tip Permanent Marker Set, Fine Tip, 4 PK (32174PP)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- BUSINESS SOURCE Rubberbands, Size 32, 1Lb, PK700 (15741)
- ASHLEY PRODUCTIONS Smart Poly Learning Mats, 12x17, Periodic Table of Elements, 10/Pk PK (95615)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals Space Savers, US Map, 13 x 9.5 (95303)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- RANDOM HOUSE Bud, Not Buddy, Paperback (9780553494105)
- Ashley Productions Books