Shop All Books
Ashley Productions
Smart Poly Learning Mat, 12in. x 17in., Prewriting + Shape Tracing
Mfr # 95011
Zoro # G101243099
product price: $11.45
/ea
Sold in multiples of 2 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 1 learning mat
- Color Multi
- Recommended Age 5+ years
- Material Polypropylene (PP), Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ashley Productions
- MFR # 95011
- Zoro # G101243099
- UPC # 703185950114
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade K+ |
Includes | 1 learning mat |
Color | Multi |
Recommended Age | 5+ years |
Material | Polypropylene (PP), Paper |
Description
Smart Poly material has been designed for the classroom and home. The material is strong, durable, water resistant, and does not need lamination. Heavy duty double-sided surface for fun and colorful learning on both sides. Write-on/wipe-off surface. Front features 5 different lines to trace to practice prewriting. Back features basic shapes to trace. Use with dry erase or water based markers and washable crayons. Each side is an interactive lesson. Mat measures 12" x 17".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 120 lb. Capacity (HD-60KB)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ55)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, U.S. Basic Map (95000)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Human Body Systems + Anatomy (95019)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Sight Words 1st And 2nd 100 (95005)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Yellow Notebook Paper, 13x9.5 (95321)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Blue Notebook Paper, 13 x 9.5 (95322)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- PACON Paper, Picture Story, White, PK500 (2423)
- Ashley Productions Books